3 Light 60W Candelabra Fan Light Kit Brushed Nickel
This product has been replaced by
Manufacturer Part #P2642-09WB
AirPro 3 Light 60W Candelabra Fan Light Kit Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Alabaster style glass shades.
- Chrome pull chain w/ maple fob.
- Utilizes (3) 60-watt candelabra based lamps included.
- Quick-connect wiring to any progress fan that accept an accessory light.
- Fan quick connect wiring.
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- AirPro
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 13-5/8
- Dimmable:
- Yes
- Glass Type:
- Alabaster
- Height:
- 7-3/4
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247149643
- Volts:
- 120V
- Watts:
- 6.5