36 in. Downrod in Antique Nickel
AirPro 36 in. Downrod in Antique Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Antique Nickel finish.
- Sturdy steel construction.
- 3/4 In. Diameter x 36 In. Height.
- Pre-drilled holes for proper electrical grounding.
Specifications
- Collection:
- AirPro
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Diameter:
- 3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 36 in
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247129737