42 in. 4-Blade Indoor Hugger Ceiling Fan in White
AirPro 42 in. 4-Blade Indoor Hugger Ceiling Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 42" AirPro Collection Hugger ceiling fan features four reversible blades
- White blades
- AirPro Collection ceiling fan features hugger style housing with White finish
- Pull chain is Chrome with white fob
- Indoor ceiling fan ideal for use in living rooms, bedrooms and bonus rooms
- AirPro Collection Hugger ceiling fan adds form and function - by providing increased air circulation in rooms
- Features Traditional design styling
- Powerful 3-speed motor with triple-capacitor control, manual reverse control
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Blade Pitch:
- 11°
- Blade Span:
- 42 in
- CFM:
- 2056
- Ceiling Fan Blade Finish:
- White
- Collection:
- AirPro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Pull Chain
- Diameter:
- 42
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 8-5/16
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 42
- Light Bulb Shape Code:
- B12
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Blades:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247147687
- Volts:
- 120V
- Watts:
- 53
- Width:
- 42