42 in. 5-Blade Indoor Ceiling Fan in Antique Bronze
AirPro 42 in. 5-Blade Indoor Ceiling Fan in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 42" AirPro ceiling fan features five reversible blades
- Reversible Classic Walnut/Medium Cherry blades
- AirPro ceiling fan with Antique Bronze finish
- Pull chain is Antique Brass with medium oak tab
- Indoor ceiling fan ideal for use in living rooms, bedrooms and bonus rooms
- AirPro ceiling fan adds form and function - by providing increased air circulation in rooms
- Features Traditional design styling
- Powerful and reversible 3-speed motor with triple-capacitor control
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 42 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3053 ft3/min
- Ceiling Fan Blade Finish:
- Classic Walnut/Medium Cherry
- Collection:
- AirPro
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Control Type:
- Pull Chain
- Diameter:
- 42 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 12-3/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 42 in
- Light Bulb Shape Code:
- B12
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Blades:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247161171
- Volts:
- 120V
- Watts:
- 49 W
- Width:
- 42 in