42 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel
AirPro 42 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- 42" AirPro ceiling fan features five reversible blades
- Reversible Cherry/Natural Cherry blades
- AirPro ceiling fan with Brushed Nickel finish
- Pull chain on Brushed Nickel finish is Chrome with walnut tab
- Indoor ceiling fan ideal for use in living rooms, bedrooms and bonus rooms
- AirPro ceiling fan adds form and function - by providing increased air circulation in rooms
- Features Traditional design styling
- Powerful and reversible 3-speed motor with triple-capacitor control
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 42 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3053
- Ceiling Fan Blade Finish:
- Cherry/Natural Cherry
- Collection:
- AirPro
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 42
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 12-3/8
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Blades:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247160761
- Volts:
- 120V
- Watts:
- 49