52 in. 5-Blade Signature Indoor Ceiling Fan in Brushed Nickel
AirPro 52 in. 5-Blade Signature Indoor Ceiling Fan in Brushed Nickel
Product Details
Product Details
- 52" AirPro Collection Signature ceiling fan features five reversible blades
- Reversible Classic Walnut/Dark Walnut blades
- AirPro Collection Signature ceiling fan with Brushed Nickel finish
- Pull chain is chrome with walnut fob
- Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
- AirPro Collection Signature ceiling fan adds form and function - by providing increased air circulation in rooms
- Features Transitional design styling
- Powerful and reversible 3-speed motor with triple-capacitor control
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4700
- Ceiling Fan Blade Finish:
- Classic Walnut/Dark Walnut
- Collection:
- AirPro
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 52
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 14-5/8
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Blades:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247185122
- Volts:
- 120V
- Watts:
- 65