This product requires certification to purchase.

52 in. 5-Blade Indoor/Outdoor Patio Ceiling Fan in Antique Bronze

Progress Lighting

AirPro 52 in. 5-Blade Indoor/Outdoor Patio Ceiling Fan in Antique Bronze

  • Fast #
  • Part #PP250220
  • Item #3532101
  • Manufacturer Part #P2502-20
3.2 out of 5 Customer Rating
Brand image
Progress Lighting

AirPro 52 in. 5-Blade Indoor/Outdoor Patio Ceiling Fan in Antique Bronze

  • Fast #
  • Part #PP250220
  • Item #3532101
  • Manufacturer Part #P2502-20
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 52" AirPro ceiling fan features five ABS blades
  • Reversible Oak/Oak blades with ABS all weather blade material
  • AirPro ceiling fan with Antique Bronze finish
  • Pull chain is antique brass with a walnut fob
  • Indoor/outdoor ceiling fan ideal for use on decks, porches, great rooms, living rooms, bedrooms and bonus rooms
  • AirPro ceiling fan adds form and function - by providing increased air circulation in rooms
  • Features Traditional design styling
  • Powerful and reversible 3-speed motor with triple-capacitor control
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4245
Ceiling Fan Blade Finish:
Oak
Collection:
AirPro
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
52
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
11
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Lighting Style:
Transitional
Material:
Steel
Number of Blades:
5
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247149339
Volts:
120V
Watts:
53