52 in. 5-Blade Indoor/Outdoor Ceiling Fan in Antique Bronze
AirPro 52 in. 5-Blade Indoor/Outdoor Ceiling Fan in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 52" AirPro Collection ceiling fan features five blades in Washed Walnut
- All-weather ABS blades in palm-style design and a rich Antique Bronze finish
- Indoor/outdoor ceiling fan ideal for use on decks, porches, covered porches, living rooms and bedrooms
- AirPro Collection ceiling fan adds form and function - by providing increased air circulation
- Features Transitional design styling
- Pull chain is antique brass with medium oak fob
- Powerful and reversible 3-speed motor with triple-capacitor control
- As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that ranges from 226- to 400-square feet
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3712
- Ceiling Fan Blade Finish:
- Washed Walnut
- Collection:
- AirPro
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 52
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 17-3/8
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Blades:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247147717
- Volts:
- 120V
- Watts:
- 68