52 in. 5-Blade Indoor AC Motor Transitional Ceiling Fan in Brushed Nickel
AirPro Builder 52 in. 5-Blade Indoor AC Motor Transitional Ceiling Fan in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The AirPro ceiling fan refreshes interiors with a sleek, modern form and a versatile yet timeless design that makes it ideal for a wide range of interior décor styles
- Ideal for transitional room settings and sized perfectly for living rooms, bedrooms, family rooms and dens
- 5 sleek reversible fan blades finished in smooth silver or grey weathered wood extend from a clean, modern housing
- Measures 52 in x 52 in x 12.6 in
- Light kit adaptable with universal light kit
- Lighting experts recommend installing this fan in a room up to 400 sq. ft. for optimal performance
- Installation is quick and easy with our captive screws system that holds the screws in the fan blade arms
- Flexible mounting options for standard or sloped ceilings
- Certifications: Title 20, UL and dry location listed and has an AC motor for increased efficiency
- Can accept an accessory wall and remote control (sold separately). Includes chrome pull chain
Specifications
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- CFM:
- 3300 ft3/min
- Ceiling Fan Blade Finish:
- Silver/Grey Weathered Wood
- Collection:
- AirPro Builder
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Diameter:
- 52 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted, Seedy
- Height:
- 12-3/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 52 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Traditional
- Material:
- Glass, Steel
- Number Of Hours:
- 15000 hr
- Number of Blades:
- 5
- Number of Lights:
- 4
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- RPM:
- 160
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247264261
- Volts:
- 120V
- Watts:
- 36 W
- Width:
- 52 in