This product requires certification to purchase.

52 in. 5-Blade Indoor AC Motor Ceiling Fan in Brushed Nickel

Progress Lighting

AirPro E-Star 52 in. 5-Blade Indoor AC Motor Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #PP250077009WB
  • Item #9751152
  • Manufacturer Part #P250077-009-WB
3.7 out of 5 Customer Rating
Brand image
Progress Lighting

AirPro E-Star 52 in. 5-Blade Indoor AC Motor Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #PP250077009WB
  • Item #9751152
  • Manufacturer Part #P250077-009-WB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ideal for transitional room settings and sized perfectly for living rooms, bedrooms, family rooms and dens
  • 5 sleek reversible fan blades finished in smooth silver or grey weathered wood extend from a clean, modern housing
  • Measures 52 in x 52 in x 18.7 in
  • For ideal illumination, four dimmable energy star LED light bulbs are included (9-watt, 3000K, 90 CRI), and four shatterproof frosted white polypropylene shades for even illumination
  • Lighting experts recommend installing this fan in a room up to 400 sq. ft. for optimal performance
  • Installation is quick and easy with our captive screws system that holds the screws in the fan blade arms
  • Flexible mounting options for standard or sloped ceilings
  • Can accept an accessory wall and remote control (sold separately). Includes chrome pull chain
  • The 4-light AirPro ceiling fan refreshes interiors with a sleek, modern form and a versatile yet timeless design that makes it ideal for a wide range of interior decor styles
  • Certifications: Energy Star®, Title 24 JA8 rated, UL and dry Location listed
  • Requires Certification
  • Green


Specifications

Blade Pitch:
11.5°
Blade Span:
52 in
CFM:
3277
Ceiling Fan Blade Finish:
Silver/Grey Weathered Wood
Collection:
AirPro E-Star
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Control Type:
Pull Chain
Diameter:
52
Dimmable:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
3
Glass Type:
Frosted
Height:
18-7/10
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel, Plywood, Glass
Number Of Hours:
25000
Number of Blades:
5
Number of Lights:
4
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
UL Listed:
Suitable for Dry Locations
UPC:
785247264414
Volts:
120V
Watts:
29
Width:
52