This product requires certification to purchase.

52 in. 5-Blade Indoor AC Motor Ceiling Fan in White

Progress Lighting

AirPro E-Star 52 in. 5-Blade Indoor AC Motor Ceiling Fan in White

  • Fast #
  • Part #PP250078030WB
  • Item #9751345
  • Manufacturer Part #P250078-030-WB
4.1 out of 5 Customer Rating
Brand image
Progress Lighting

AirPro E-Star 52 in. 5-Blade Indoor AC Motor Ceiling Fan in White

  • Fast #
  • Part #PP250078030WB
  • Item #9751345
  • Manufacturer Part #P250078-030-WB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: White, Frosted Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • The 2-light AirPro ceiling fan refreshes interiors with a sleek, modern form and a versatile yet timeless design that makes it ideal for a wide range of interior decor styles
  • Ideal for transitional room settings and sized perfectly for living rooms, bedrooms, family rooms and dens
  • 5 sleek reversible fan blades finished in smooth white or antique wood extend from a clean, modern housing
  • Measures 52 in x 52 in x 16.7 in
  • For ideal illumination, two dimmable energy star LED light bulbs are included (9-watt, 3000K, 90 CRI), and a shatterproof frosted white polypropylene shade for even illumination
  • Lighting experts recommend installing this fan in a room up to 400 sq. ft. for optimal performance
  • Installation is quick and easy with our captive screws system that holds the screws in the fan blade arms
  • Flexible mounting options for standard or sloped ceilings
  • Certifications: Energy Star®, Title 24 JA8 rated, UL and dry Location listed
  • Has an AC motor for increased efficiency
  • Requires Certification
  • Green


Specifications

Blade Pitch:
11.5°
Blade Span:
52 in
CFM:
3277 ft3/min
Ceiling Fan Blade Finish:
White/Antique Wood
Collection:
AirPro E-Star
Color Finish Category:
Whites
Color Finish Name:
White, Frosted
Color Temperature:
3000
Control Type:
Pull Chain
Diameter:
52 in
Dimmable:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
3
Glass Type:
Frosted, Etched
Height:
16-7/10 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
52 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel, Plywood, Glass
Number Of Hours:
25000 hr
Number of Blades:
5
Number of Lights:
2
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
UL Listed:
Suitable for Dry Locations
UPC:
785247264469
Volts:
120V
Watts:
30 W
Width:
52 in