AirPro Wall Control in White

Part #PP266530  |  Item #7852606  |  Manufacturer Part #P2665-30

$88.48 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes Wall mount transmitter
  • 4 – Dip Switches (16 code options)
  • 3 speed fan control
  • Full range light dimmer
  • Will work with LED lamps and modules
  • Includes canopy receiver and wall cover plate

Specifications

Collection: AirPro

Color Finish: White

Color Finish Category: Whites

Depth: 2-1/8 in

Dimmable: No

ETL Listed: No

Fan Speeds: 3

Height: 4-1/2 in

Indoor Outdoor: Indoor

Lighting Style: Transitional

Material: Plastic

Product Type: Wall Control

Smart Home Enabled: No

UL Listed: Suitable for Dry Locations

Volts: 120V

Width: 2-3/4 in