5-1/4 in. 1-Light Bath Bracket in Brushed Nickel with Alabaster Glass Shade
Alabaster Glass 5-1/4 in. 1-Light Bath Bracket in Brushed Nickel with Alabaster Glass Shade
Frequently Purchased Together
Product Details
- Racetrack-style backplate make a decorative wall lighting piece.
- Coordinates with popular faucet and bath hardware.
- Brushed Nickel finish.
- Flared, Alabaster glass give a unique presence.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Alabaster Glass
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-3/8 in
- Diameter:
- 5-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 2.6 lb
- Width:
- 5-1/4 in