P350002-009-30 1-21W 3000K FLUSH MOUNT
Alabaster P350002-009-30 1-21W 3000K FLUSH MOUNT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish.
- Dimmable to 10% with many Triac/Forward Phase dimmers
- 1231 lumens 73 lumens/watt
- 3000k color temperature, 90+ CRI
- Meets California Title 24 - JA8 - 2016.
- Meets California title 24-JA8-2016
-
Green
Specifications
- ADA Compliant:
- No
- Average Life:
- 6.16
- Collection:
- Alabaster
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 13
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched Alabaster
- Height:
- 6-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 1231
- Lumens per Watt:
- 63
- Material:
- Steel
- Maximum Temperature:
- 30
- Number Of Hours:
- 54000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247209163
- Volts:
- 120V
- Watts:
- 21
- Width:
- 13