100W 1-Light Medium E-26 Incandescent Mini Pendant in Antique Bronze
Alexa 100W 1-Light Medium E-26 Incandescent Mini Pendant in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Antique Bronze finish.
- Etched umber linen finished glass.
- Vintage mid-century modern look.
- Includes Two 6", one 12" and two 15" stems.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Alexa
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 5-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched Umber Linen
- Height:
- 7-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 63-5/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse, Transitional, Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247191512
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-1/8 in