2-Light 60W Flushmount Ceiling Fixture in Brushed Nickel
Alexa 2-Light 60W Flushmount Ceiling Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish.
- Sophisticated, modern urban lifestyle.
- Textured white linen glass with a crisp, clear edge accent strip.
- Glass shades feature crisp clear edge accent.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Alexa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 12-1/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched Linen
- Height:
- 6-3/8
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Farmhouse, Transitional, Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247206704
- Volts:
- 120V
- Watts:
- 60
- Width:
- 12-1/4