3 Light 100W Pendant Brushed Nickel
Alexa 3 Light 100W Pendant Brushed Nickel
Product Details
Product Details
- Brushed Nickel finish.
- Clear glass shades with etched/linen pattern and crisp clear edge.
- Vintage mid-century modern look.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Alexa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 18
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched Linen
- Height:
- 24-3/8
- Installation Type:
- Ceiling Mount
- Length:
- 99-5/16
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern, Farmhouse, Transitional, Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247157921
- Volts:
- 120V
- Watts:
- 100
- Width:
- 18