This product requires certification to purchase.

5 Light 100W Chandelier Brushed Nickel

Progress Lighting

Alexa 5 Light 100W Chandelier Brushed Nickel

  • Fast #
  • Part #PP445909
  • Item #4080646
  • Manufacturer Part #P4459-09
4.5 out of 5 Customer Rating
Brand image
Progress Lighting

Alexa 5 Light 100W Chandelier Brushed Nickel

  • Fast #
  • Part #PP445909
  • Item #4080646
  • Manufacturer Part #P4459-09
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ideal for a dining room or sitting room
  • Perfect for modern and transitional style settings
  • Beautiful brushed nickel finish
  • Elegant etched linen with clear edge glass shade
  • One 72-inch chain is included to customize for various ceiling heights
  • Use 5 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
  • Measures 20-inch diameter by 19.75-inch height by 94.8125-inch length - installed)
  • Certifications: UL-CUL Dry Location Listed
  • Pairs with the Haven, Kempsey, and Mast collections by Progress Lighting
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification
Dimensions & Measurements
Depth
20 in
Diameter
20 in
Height
19-3/4 in
Length
94-13/16 in
Size
20 in x 20 in x 19.75 in
Width
20 in
Characteristics & Features
Collection
Alexa
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Etched Linen
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Integrated LED
Lighting Direction
Up Lighting
Lighting Style
Modern, Farmhouse, Transitional, Mid-century Modern
Material
Steel
Number of Lights
5
Number of Tiers
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ETL Listed
No
UL Listed
Yes
UPC
785247158331