60W 9-Light Medium E-26 Base Incandescent Chandelier in Antique Bronze
Alexa 60W 9-Light Medium E-26 Base Incandescent Chandelier in Antique Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for a dining room or great room
- Perfect for modern and transitional style settings
- Handsome antique bronze finish
- Elegant etched umber linen with clear edge glass shade
- One 72-inch chain is included to customize for various ceiling heights
- Use 9 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
- Measures 28-inch diameter by 28.5-inch height by 102-inch length - installed)
- Certifications: UL-CUL Dry Location Listed
- Pairs with the Haven, Kempsey, and Mast collections by Progress Lighting
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- CSA Certified:
- No
- Collection:
- Alexa
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 28
- Diameter:
- 28
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched Umber Linen
- Height:
- 28-1/2
- Installation Type:
- Ceiling Mount
- Length:
- 102
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Farmhouse, Transitional, Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 9
- Number of Tiers:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 28 in x 28 in x 28.5 in
- UL Listed:
- Yes
- UPC:
- 785247191505
- Volts:
- 120V
- Watts:
- 100
- Width:
- 28