32 in. 540W 9-Light Candelabra E-12 Incandescent Chandelier in Antique Bronze
Allaire 32 in. 540W 9-Light Candelabra E-12 Incandescent Chandelier in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Antique Bronze finish.
- Provides a casual luxe feel to any decor.
- Alternating oval and round vintage beads.
- Completed by a large faceted glass pendalog.
- Two shade styles, both featuring a rich Espresso trim, are available as accessories.
Specifications
- CSA Certified:
- No
- Collection:
- Allaire
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 32 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Vintage
- Height:
- 35 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Bohemian, Luxe, Traditional, Transitional
- Material:
- Steel
- Number of Lights:
- 9
- Number of Tiers:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247207695
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 32 in