This product requires certification to purchase.

12 ft. Track Section in Brushed Nickel

Progress Lighting

Alpha Trak 12 ft. Track Section in Brushed Nickel

  • Fast #
  • Part #PP910609
  • Item #2248655
  • Manufacturer Part #P9106-09
5 out of 5 Customer Rating
Brand image
Progress Lighting

Alpha Trak 12 ft. Track Section in Brushed Nickel

  • Fast #
  • Part #PP910609
  • Item #2248655
  • Manufacturer Part #P9106-09
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed Nickel finish.
  • Can be field cut to desired lengths.
  • One dead end included.
  • Requires Certification

Documents


Specifications

Collection:
Alpha Trak
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
No
Height:
7/8
Installation Type:
Ceiling Mount
Length:
144
Light Bulb Shape Code:
B12
Material:
Steel
Product Type:
Track Lighting
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247126415
Volts:
120V
Width:
1-1/8