3-Light 75 W PAR30 Track Kit in Bright White
Alpha Trak 3-Light 75 W PAR30 Track Kit in Bright White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Track: Extruded aluminum.
- Polarity notch.
- Keyhole and round knockouts on top for mounting.
- 120-volt, 20-amp capacity.
- Track Head Lock Ups: Polarity oriented.
- Half-yoke mounting.
- Tab lock to track to prevent accidental removal.
Specifications
- AMP:
- 20
- Collection:
- Alpha Trak
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4-3/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 8-1/2
- Installation Type:
- Track Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247921515
- Volts:
- 120V
- Watts:
- 65
- Width:
- 4-3/8