This product requires certification to purchase.

4 ft. Alpha Trak in Black

Progress Lighting

Alpha Trak 4 ft. Alpha Trak in Black

  • Fast #
  • Part #PP910431
  • Item #956289
  • Manufacturer Part #P9104-31
3.8 out of 5 Customer Rating
Brand image
Progress Lighting

Alpha Trak 4 ft. Alpha Trak in Black

  • Fast #
  • Part #PP910431
  • Item #956289
  • Manufacturer Part #P9104-31
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Black finish.
  • Can be field cut to desired lengths.
  • One dead end included.
  • Requires Certification

Specifications

Collection:
Alpha Trak
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
1-1/8
Dimmable:
No
Height:
7/8
Installation Type:
Ceiling Mount
Length:
48
Light Bulb Shape Code:
B12
Material:
Steel
Product Type:
Track Lighting
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247910427
Volts:
120V
Width:
1-1/8