4 ft. Alpha Trak in White
Alpha Trak 4 ft. Alpha Trak in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- White finish.
- Can be field cut to desired lengths.
- One dead end included.
Specifications
- Collection:
- Alpha Trak
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1-1/8
- Dimmable:
- No
- Height:
- 7/8
- Installation Type:
- Ceiling Mount
- Length:
- 48
- Light Bulb Shape Code:
- B12
- Material:
- Aluminum
- Product Type:
- Track Lighting
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247910410
- Volts:
- 120V
- Width:
- 1-1/8