50W 1-Light Track Light in Brushed Nickel
Alpha Trak 50W 1-Light Track Light in Brushed Nickel
Product Details
Product Details
- Plated Brushed Nickel finish.
- Modern Gimbal ring style.
- Quarter turn locking action.
- This product is not available for sale into the State of California.
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Alpha Trak
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 2-7/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 5-1/4
- Installation Type:
- Track Mount
- Light Bulb Base Type:
- GU10
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Halogen
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247131204
- Volts:
- 120V
- Watts:
- 50
- Width:
- 2-7/8