75W 1-Light Incandescent Track Head in White
Alpha Trak 75W 1-Light Incandescent Track Head in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- White finish.
- For use with Alpha (P9100 series) track.
- Tab lock to prevent accidental removal.
Specifications
- Beam Spread:
- 360°
- Collection:
- Alpha Trak
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 6
- Installation Type:
- Track Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247632732
- Volts:
- 120V
- Watts:
- 75
- Width:
- 4