53 in. 60 W 5-Light Candelabra Chandelier in Brushed Nickel
Americana 53 in. 60 W 5-Light Candelabra Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for a dining room or sitting room
- Perfect for traditional style settings
- Beautiful brushed nickel finish
- Crisp white candle sleeves
- One 36-inch chain is included to customize for various ceiling heights
- Use 5 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Measures 23.5-inch diameter by 16.75-inch height by 55.9375-inch length - installed)
- Certifications: UL-CUL Dry Location Listed
- Pairs with the 5-Light and Parkhurst collections by Progress Lighting
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- CSA Certified:
- No
- Collection:
- Americana
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 23-1/2
- Diameter:
- 23-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 16-3/4
- Installation Type:
- Ceiling Mount
- Length:
- 55-15/16
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 23.5 in x 23.5 in x 16.75 in
- UL Listed:
- Yes
- UPC:
- 785247160839
- Volts:
- 120V
- Watts:
- 60
- Width:
- 23-1/2