26 in. 60W 3-Light Outdoor Wall Lantern in Antique Bronze
Andover 26 in. 60W 3-Light Outdoor Wall Lantern in Antique Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A mixture of traditional and country style.
- Beveled glass panels.
- Hinged door for easy revamping.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Andover
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 10-1/4
- Diameter:
- 9
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Beveled
- Height:
- 26
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional, Farmhouse, Coastal
- Material:
- Aluminum
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247568918
- Volts:
- 120V
- Watts:
- 60
- Width:
- 9