100W 3-Light Medium E-26 Bath Light in Antique Bronze
Appeal 100W 3-Light Medium E-26 Bath Light in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features distinctive forms that highlight soft modern accents.
- Etched white glass shades.
- Full back plate and simple square arms.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Appeal
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 7-1/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched White
- Height:
- 6-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247195664
- Volts:
- 120V
- Watts:
- 100
- Width:
- 24