75W 1-Light Flushmount Ceiling Fixture in Polished Chrome
Appeal 75W 1-Light Flushmount Ceiling Fixture in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NV
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NV
Product Details
Product Details
- Features distinctive forms that highlight soft modern accents.
- Square opal glass.
- Soft contemporary design.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Appeal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 7-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched Opal
- Height:
- 3-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247197262
- Volts:
- 120V
- Watts:
- 75
- Width:
- 7-1/2