This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Bath Vanity in Brushed Nickel

Progress Lighting

Applause 100W 1-Light Medium E-26 Incandescent Bath Vanity in Brushed Nickel

  • Fast #
  • Part #PP209509
  • Item #5145275
  • Manufacturer Part #P2095-09
5 out of 5 Customer Rating
Brand image
Progress Lighting

Applause 100W 1-Light Medium E-26 Incandescent Bath Vanity in Brushed Nickel

  • Fast #
  • Part #PP209509
  • Item #5145275
  • Manufacturer Part #P2095-09
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Traditional iron forms in an brushed nickel finish.
  • Etched parchment glass.
  • Traditional, casual styling.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Applause
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7-7/8 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Etched
Height:
9-1/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel, Porcelain
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
785247191888
Volts:
120V
Watts:
100 W
Width:
7-1/16 in