This product requires certification to purchase.

10W 3-Light Vanity Fixture in Brushed Nickel

Progress Lighting

Arch LED 10W 3-Light Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP30029100930
  • Item #8158601
  • Manufacturer Part #P300291-009-30
5 out of 5 Customer Rating
Brand image
Progress Lighting

Arch LED 10W 3-Light Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP30029100930
  • Item #8158601
  • Manufacturer Part #P300291-009-30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Classy, etched glass shades are aligned in a linear fashion
  • Each shade features a diffuser at its bottom constructed from glass
  • The shades are held in place by a sleek modern frame that is ready to help turn your home into the perfect environment for a relaxing staycation
  • Ideal for any bathroom
  • Perfect for transitional, modern, and contemporary settings
  • Measures 20-1/2-inch width by 5-inch height
  • Uses three integrated LED (10w max)
  • Compatible with many Triac/ELV dimmers (see dimming controls)
  • Includes installation instructions and mounting hardware
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Arch LED
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Depth:
3-7/16 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched, Frosted
Height:
5 in
Installation Type:
Wall Mount
Length:
3-7/16 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting, Down Lighting, Up Lighting
Lighting Style:
Modern, Transitional
Lumens:
1508
Material:
Steel, Glass
Number Of Hours:
50000 hr
Number of Lights:
3
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
785247238163
Volts:
120V
Watts:
10 W
Width:
20-1/2 in