17 in. 100W 2-Light Bathroom Vanity Light Fixture in Antique Nickel
Archie 17 in. 100W 2-Light Bathroom Vanity Light Fixture in Antique Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Archie is a standout in any room and provides a fun and fashionable way to light your home
- The authentic, prismatic style glass shade diffuses light to provide functional and stylish illumination
- Finely crafted strap and knob details are conveyed by the Antique Nickel finish
- This two-light fixture can be installed with the glass facing up or down to suit your preference
- Glass dimension 5-3/4 in x 4-5/16 in
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Archie
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel, Grey
- Depth:
- 7-1/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Double Prismatic
- Height:
- 8-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Farmhouse, Vintage, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247158072
- Volts:
- 120V
- Watts:
- 100
- Width:
- 17