100W 1-Light Medium Base Incandescent Pendant in Venetian Bronze
Archie 100W 1-Light Medium Base Incandescent Pendant in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Painted Venetian Bronze finish.
- Clear double prismatic glass creates a heavenly glow.
- Finely crafted strap and knob details.
- Includes two 6", one 12", two 15" stems and 6 links of chain.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Archie
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Diameter:
- 10-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Prismatic
- Height:
- 9-1/4
- Installation Type:
- Ceiling Mount
- Length:
- 75-1/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Farmhouse, Vintage, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247158379
- Volts:
- 120V
- Watts:
- 100
- Width:
- 10-1/2