16-13/16 in. 100 W 3-Light Medium Chandelier in Venetian Bronze
Archie 16-13/16 in. 100 W 3-Light Medium Chandelier in Venetian Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Graceful swooping effect in painted Venetian Bronze finish.
- Clear double prismatic glass creates a heavenly glow.
- Finely crafted strap and knob details.
- Coordinating fixtures from this collection.
Specifications
- CSA Certified:
- No
- Collection:
- Archie
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Halophane
- Height:
- 16-13/16
- Installation Type:
- Ceiling Mount
- Length:
- 90
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Farmhouse, Vintage, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247174263
- Volts:
- 120V
- Watts:
- 100
- Width:
- 20