This product requires certification to purchase.

30 in. 100W 2-Light Medium Incandescent Chandelier in Polished Chrome

Progress Lighting

Archie 30 in. 100W 2-Light Medium Incandescent Chandelier in Polished Chrome

  • Fast #
  • Part #PP462415
  • Item #4666606
  • Manufacturer Part #P4624-15
4.1 out of 5 Customer Rating
Brand image
Progress Lighting

Archie 30 in. 100W 2-Light Medium Incandescent Chandelier in Polished Chrome

  • Fast #
  • Part #PP462415
  • Item #4666606
  • Manufacturer Part #P4624-15
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Plated Polished Chrome finish.
  • Clear double prismatic glass creates a heavenly glow.
  • Finely crafted strap and knob details.
  • Coordinating fixtures from this collection.
  • Includes two 12" stems and 72 in of chain.
  • Requires Certification

Specifications

CSA Certified:
No
Collection:
Archie
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Double Prismatic
Height:
12-3/4
Installation Type:
Ceiling Mount
Length:
30
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Farmhouse, Vintage, Urban Industrial
Material:
Steel
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247178018
Volts:
120V
Watts:
100
Width:
10-5/8