30 in. 100W 2-Light Medium Incandescent Chandelier in Venetian Bronze
Archie 30 in. 100W 2-Light Medium Incandescent Chandelier in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Painted Venetian Bronze finish.
- Clear double prismatic glass creates a heavenly glow.
- Finely crafted strap and knob details.
- Coordinating fixtures from this collection.
- Includes two 12" stems and 72 in of chain.
Specifications
- CSA Certified:
- No
- Collection:
- Archie
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Double Prismatic
- Height:
- 12-3/4
- Installation Type:
- Ceiling Mount
- Length:
- 30
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse, Vintage, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 2
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247178025
- Volts:
- 120V
- Watts:
- 100
- Width:
- 10-5/8