75 W 2-Light Medium Flush Mount Ceiling Fixture in Antique Nickel
Archie 75 W 2-Light Medium Flush Mount Ceiling Fixture in Antique Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Antique Nickel finish.
- Fancy clear prismatic glass gives stylish touch.
- Double glass shade diffuses light to provide functional illumination.
- Finely crafted strap and knob details.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Archie
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Diameter:
- 12-3/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Double Prismatic
- Height:
- 6-1/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse, Vintage, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247174249
- Volts:
- 120V
- Watts:
- 75
- Width:
- 12-3/8