This product requires certification to purchase.

75W 2-Light 120V Medium Flushmount Ceiling Fixture in Venetian Bronze

Progress Lighting

Archie 75W 2-Light 120V Medium Flushmount Ceiling Fixture in Venetian Bronze

  • Fast #
  • Part #PP374074
  • Item #4468924
  • Manufacturer Part #P3740-74
4.4 out of 5 Customer Rating
Brand image
Progress Lighting

Archie 75W 2-Light 120V Medium Flushmount Ceiling Fixture in Venetian Bronze

  • Fast #
  • Part #PP374074
  • Item #4468924
  • Manufacturer Part #P3740-74
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 33
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Venetian Bronze finish.
  • Fancy clear prismatic glass gives stylish touch.
  • Double glass shade diffuses light to provide functional illumination.
  • Finely crafted strap and knob details.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Archie
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Diameter:
12-3/8
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Double Prismatic
Height:
6-1/4
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Farmhouse, Vintage, Urban Industrial
Material:
Steel
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247174232
Volts:
120V
Watts:
75
Width:
12-3/8