5-Light 100W Medium E-26 Incandescent Chandelier in Antique Bronze
Arden 5-Light 100W Medium E-26 Incandescent Chandelier in Antique Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for a dining room or great room
- Perfect for farmhouse and transitional style settings
- Handsome antique bronze finish
- Elegant etched glass shade
- One 72-inch chain is included to customize for various ceiling heights
- Use 5 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
- Measures 24.625-inch diameter by 22.25-inch height by 9-inch length - installed)
- Certifications: UL-CUL Dry Location Listed
- Pairs with the Drum Shade and Piedmont collections by Progress Lighting
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- CSA Certified:
- No
- Collection:
- Arden
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 24-5/8
- Diameter:
- 24-5/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 22-1/4
- Installation Type:
- Ceiling Mount
- Length:
- 9
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 24.625 in x 24.625 in x 22.25 in
- UL Listed:
- Yes
- UPC:
- 785247196074
- Volts:
- 120V
- Watts:
- 100
- Width:
- 24-5/8