9W 1-Light Medium E-26 Base LED Wall Lantern in Black
Arrive 9W 1-Light Medium E-26 Base LED Wall Lantern in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Die-cast aluminum, powder coated frame.
- Heavily textured glass.
- 90+ CRI, 3000K, 623 lumens.
- Meets California Title 24 high efficacy requirements for outdoor use only.
- 623 lumens 69.2 lumens/watt per module
- 3000K color temperature, 90+ CRI.
- Meets California title 24 high efficacy requirements for outdoor use only
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.075
- Average Life:
- 6.85 yr
- CSA Certified:
- Yes
- Collection:
- Arrive
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 8-3/4 in
- Diameter:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 11-1/8 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Modern
- Lumens:
- 392
- Lumens per Watt:
- 48.4
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247187300
- Volts:
- 120V
- Watts:
- 9 W
- Width:
- 7-1/2 in