6-5/8 in. 100 W 1-Light Medium Lantern in Weathered Bronze
Arts and Crafts 6-5/8 in. 100 W 1-Light Medium Lantern in Weathered Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Weathered Bronze finish.
- Honey Art glass accented by rich hand painted details.
- Solid metal frame with geometric details.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Arts and Crafts
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Weathered Bronze
- Depth:
- 7-1/2
- Diameter:
- 6-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Honey Art
- Height:
- 10-5/8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional, Craftsman
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247562817
- Volts:
- 120V
- Watts:
- 100
- Width:
- 6-3/4