4-Light 4in. Tall Wall Sconce in Brushed Gold
Arya 4-Light 4in. Tall Wall Sconce in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Arya Collection wall sconce brings a modern flair to ceilings in dining rooms, living rooms or bedrooms
- This style offers modern appeal with understated elegance that is ideal for interiors in luxe, mid-century modern and contemporary settings.
- The fixture is coated in a softly gleaming, brushed gold finish
- A pair of staggered arms coated in a soft brushed gold are attached to a simple square backplate, defining this bold architectural form
- Mount the light fixture horizontally or vertically for more design flexibility
- Uses (4) 60-Watt maximum, candelabra base bulbs or LED equivalent and dimmable when used in conjunction with a dimmable bulb (bulbs not included)
- Measures 4.5-in width by 20-in height, extends from wall 2.87-in without the light bulbs (depending on the length of the bulb, the fixture height will change)
- Certifications: cULus Damp Location listed, fixture can be used in rooms where moisture may be present
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Arya
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 2-87/100 in
- Diameter:
- 20 in
- Dimmable:
- Yes
- Height:
- 4-1/2 in
- Length:
- 20 in
- Light Bulb Base Type:
- E12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Luxe, Mid-century Modern, Contemporary
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired, Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247255337
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 2-87/100 in