This product requires certification to purchase.

60 W 2-Light Bath Bracket in Silver Ridge

Progress Lighting

Ashbury 60 W 2-Light Bath Bracket in Silver Ridge

  • Fast #
  • Part #PP2886134WB
  • Item #4122655
  • Manufacturer Part #P2886-134WB
4.2 out of 5 Customer Rating
Brand image
Progress Lighting

Ashbury 60 W 2-Light Bath Bracket in Silver Ridge

  • Fast #
  • Part #PP2886134WB
  • Item #4122655
  • Manufacturer Part #P2886-134WB
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Painted Silver Ridge finish.
  • Double-drum glass shades.
  • Elegant linen glass.
  • Great curving details.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Ashbury
Color Finish Category:
Silver Tones
Color Finish Name:
Silver Ridge
Depth:
7-3/4 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Toasted Linen
Height:
9 in
Installation Type:
Wall Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
Krypton
Lighting Direction:
Up/Down Lighting
Lighting Style:
Coastal, Transitional, Luxe
Material:
Steel
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247157327
Volts:
120V
Watts:
60 W
Width:
16 in