100W 2-Light Medium E-26 Vanity Fixture in Polished Chrome
Ashford 100W 2-Light Medium E-26 Vanity Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provide nostalgic charm with the Ashford collection 2-light polished chrome opal glass farmhouse bath vanity light ideal for any entryway, hallway, foyer, bedroom, sitting room, living room, or bathroom
- Perfect for farmhouse, coastal, and transitional style settings
- The circular backplate, elegantly curved arms, and vintage light bases are coated in a beautiful polished chrome finish for a crisp aesthetic
- Constructed from steel to ensure a long product lifespan; mount the light fixture facing up or down
- Light sources glow from inside opal glass shades that skillfully blend the old with the new
- For ideal illumination, use 2 medium base bulbs that are sold separately (100W max - LED/CFL/incandescent); compatible with dimmable bulbs
- Measures 14-1/2-inch width by 10-inch height by 8-inch depth
- Pairs with a variety of Progress Lighting fixtures
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Ashford
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dimmable:
- Yes
- Glass Type:
- Frosted, Opal
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Length:
- 14-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Coastal, Farmhouse, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247245529
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8 in