100W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel
Ashford 100W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provide nostalgic charm with the Ashford collection 3-light brushed nickel opal glass farmhouse bath vanity light ideal for any bathroom
- Perfect for farmhouse, coastal, and transitional style settings
- The circular backplate, elegantly curved arms, and vintage light bases are coated in a beautiful brushed nickel finish for a crisp aesthetic
- Constructed from steel to ensure a long product lifespan; mount the light fixture facing up or down
- Light sources glow from inside opal glass shades that skillfully blend the old with the new
- For ideal illumination, use 3 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent); compatible with dimmable bulbs
- Measures 24-inch width by 10-inch height by 8-inch depth
- Pairs with a variety of Progress Lighting fixtures
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience!
- Certifications: cULus damp location listed
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Ashford
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8 in
- Dimmable:
- Yes
- Glass Type:
- Opal
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Coastal, Farmhouse, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247245536
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8 in