This product requires certification to purchase.

16-1/2 in. 60W 3-Light Wall Lantern in Antique Bronze

Progress Lighting

Ashmore 16-1/2 in. 60W 3-Light Wall Lantern in Antique Bronze

  • Fast #
  • Part #PP565020
  • Item #4468616
  • Manufacturer Part #P5650-20
5 out of 5 Customer Rating
Brand image
Progress Lighting

Ashmore 16-1/2 in. 60W 3-Light Wall Lantern in Antique Bronze

  • Fast #
  • Part #PP565020
  • Item #4468616
  • Manufacturer Part #P5650-20
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Antique Bronze finish.
  • Water seeded glass curved panels.
  • Quill-scrolled arms and decorative finials.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Ashmore
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
10-3/8
Diameter:
8-3/8
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Water Seeded
Height:
16-1/2
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional, Rustic
Material:
Die Cast Aluminum
Number of Lights:
3
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247172443
Volts:
120V
Watts:
60
Width:
8-3/8