6-Light Foyer Pendant in Brushed Nickel
Assembly Hall 6-Light Foyer Pendant in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed Nickel finish.
- Formal and classic open caged pendant.
- Arching frames are great in scale.
- Matching candles surround a candelabra.
- Ideal for both traditional and transitional interiors.
- UL and CUL rated for dry locations
- Covered under a 1 year limited manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Assembly Hall
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 20 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 32-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 20 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional, Transitional, Coastal, Farmhouse
- Material:
- Steel
- Number of Lights:
- 6
- Power Source:
- Hardwired
- Product Type:
- Pendant
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247209262
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 17 lb
- Width:
- 20 in