This product requires certification to purchase.

60W 6-Light Medium E-26 Incandescent Chandelier in Antique Bronze

Progress Lighting

Astra 60W 6-Light Medium E-26 Incandescent Chandelier in Antique Bronze

  • Fast #
  • Part #PP400108020
  • Item #7529361
  • Manufacturer Part #P400108-020
4 out of 5 Customer Rating
Brand image
Progress Lighting

Astra 60W 6-Light Medium E-26 Incandescent Chandelier in Antique Bronze

  • Fast #
  • Part #PP400108020
  • Item #7529361
  • Manufacturer Part #P400108-020
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ideal for a dining room, great room, hall, or foyer
  • Perfect for mid-century modern, modern, and urban industrial style settings
  • Handsome antique bronze finish
  • Crisscrossing Sputnik-inspired bars
  • One 6-inch stem, four 12-inch stems, and one 8-inch chain are included to customize for various ceiling heights
  • Use 6 medium base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
  • Measures 22.625-inch diameter by 10.5-inch height by 72-inch length - installed)
  • Certifications: cULus Dry Location Listed
  • Pairs with the Hangar and Glayse collections by Progress Lighting
  • Requires Certification

Specifications

Collection:
Astra
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
22-5/8 in
Diameter:
22-5/8 in
Dimmable:
Yes
ETL Listed:
No
Height:
10-1/2 in
Installation Type:
Ceiling Mount
Length:
72 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Urban Industrial, Mid-century, Modern, Modern
Material:
Steel
Number of Lights:
6
Number of Tiers:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
22.625 in x 22.625 in x 10.5 in
UL Listed:
Yes
UPC:
785247220212
Volts:
120V
Watts:
60 W
Width:
22-5/8 in
Wire Gauge (AWG):
9 ga