This product requires certification to purchase.

60W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Bronze

Progress Lighting

Atwell 60W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Bronze

  • Fast #
  • Part #PP500310109
  • Item #9292624
  • Manufacturer Part #P500310-109
4.1 out of 5 Customer Rating
Brand image
Progress Lighting

Atwell 60W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Bronze

  • Fast #
  • Part #PP500310109
  • Item #9292624
  • Manufacturer Part #P500310-109
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Application: Ideal for any foyer, dining room, kitchen, breakfast nook, entryway, living room, or bedroom
  • Style: Perfect for luxe, mid-century modern, modern, and transitional style settings
  • Finish: The metal cap and light base are coated in a beautiful brushed bronze finish that accentuates the hanging light's modern aesthetic
  • Materials: Constructed from steel to ensure a long product lifespan
  • Glass/shade: A light source glows from within a clear glass globe shade that fosters a soft and enduring design
  • Bulbs: For ideal illumination, use 1 medium base bulb that is sold separately (60w max - LED/CFL/incandescent). Compatible with dimmable bulbs
  • Dimensions: Measures 10-inch width by 10.5-inch height by 130.5-inch length (installed)
  • Certifications: cULus dry location listed
  • Pairs with: Pairs with a variety of other Progress Lighting fixtures and collections
  • Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to breathe new life into your lighting design!
  • Requires Certification
Dimensions & Measurements
Depth
10 in
Diameter
10 in
Height
10-1/2 in
Length
10 in
Overall Height
130-1/2 in
Width
10 in
Characteristics & Features
Collection
Atwell
Color Finish Category
Bronze Tones
Color Finish Name
Brushed Bronze
Dimmable
Yes
Glass Type
Clear
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary, Mid-century, Modern, Transitional
Material
Steel, Glass
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
UL Listed
Suitable for Dry Locations
UPC
785247247288